Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, Std, 2 in. Pipe, 316SS

  • Mfr # CN38PS6

  • Zoro # G8867923


product price: $25.99
/ea

Key Features

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
2.375 in
Width
2.82 in
Insert Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN38PS6
Zoro #
G8867923
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.375 in
Width
2.82 in
Pipe Size
2 in
Length
1.62 in
Height
3.67 in
For Strut Channel Width
1 5/8 in
Overall Width
2 13/16 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
2 3/8 in
Overall Height
3 43/64 in
Installed Height
5 19/64 in
For Pipe Size
2 in

Details

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Insert Material
Thermoplastic Elastomer
Hardware Material
316 Stainless Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-50 Degrees to 275 Degrees
Resistance Properties
Heat Resistant, Vibration Damping
Compatible Mfr Part Number
Wesanco Strut
Includes Mounting Hardware
Yes
Clamp Style
Cushioned Strut Clamp
Clamp Material
316 Stainless Steel
Clamp Type
Strut Clamp
Mount Type
Strut Clips
Maximum Operating Temperature
275 Degrees F
For Environment
High Vibration
Minimum Operating Temperature
-50 Degrees F
Bolt Material
316 Stainless Steel
For Use On
Pipe
Number of Mounting Holes
0
Cushioned
Yes
Features
Pressure Control, Self-Alignment, Thumb Drive
Cushion Material
TPE
Load Capacity
800 lb
Application
Retrofit
Clamp Bore Style
Smooth
For Number of Lines
1
Series
Cush-A-Nator

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.