Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, Std, 3-1/2 in. Pipe, Steel

  • Mfr # CN64P

  • Zoro # G8867643


product price: $24.39
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
4 in
Width
4.45 in
Hardware Material
Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN64P
Zoro #
G8867643
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
4 in
Width
4.45 in
Length
1.62 in
Height
5.11 in
Pipe Size
3 1/2 in
Overall Width
4 29/64 in
Overall Height
5 7/64 in
For Maximum Outside Diameter
4 in
For Pipe Size
3 1/2 in
For Strut Channel Width
1 5/8 in
Installed Height
6 47/64 in
Overall Length
1 5/8 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
Plated Steel
Temp. Range (F)
-50 Degrees to 275 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
Standards
MSS SP-58, MSS SP-69, Type 58
Insert Material
Thermoplastic Elastomer
Clamp Material Finish
Zinc-Plated
Minimum Operating Temperature
-50 Degrees F
For Use On
Pipe
Bolt Material
Steel
Features
Pressure Control, Self-Alignment, Thumb Drive
Series
Cush-A-Nator
For Number of Lines
1
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Maximum Operating Temperature
275 Degrees F
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
For Environment
High Vibration
Clamp Style
Cushioned Strut Clamp
Clamp Bore Style
Smooth
Clamp Material
Steel
Cushion Material
TPE
Number of Mounting Holes
0
Cushioned
Yes
Load Capacity
1,000 lb
Application
Retrofit
Mount Type
Strut Clips

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size 3 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.