Zoro Homepage

Cushioned Clamp, Std, 3-1/8 in. Tube, Steel

  • Mfr # CN50

  • Zoro # G8517756


product price: $13.59
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
3 1/8 in
Tube Size
3 1/8 in
Insert Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN50
Zoro #
G8517756
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/8 in
Tube Size
3 1/8 in
Height
4.42 in
Width
3.57 in
Length
1.62 in
For Copper Tube Size
3 1/8 in
Overall Length
1 5/8 in
For Tube Outside Diameter
3 1/8 in
For Strut Channel Width
1 5/8 in
Installed Height
6 3/64 in
For Maximum Outside Diameter
3 1/8 in
Overall Height
4 27/64 in
Overall Width
3 9/16 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Insert Material
Thermoplastic Elastomer
Hardware Material
Plated Steel
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-50 Degrees to 275 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Material
Steel
Mount Type
Strut Clips
For Use On
Tube
Number of Mounting Holes
0
Load Capacity
800 lb
Application
Retrofit
Bolt Material
Steel
Maximum Operating Temperature
275 Degrees F
Includes Mounting Hardware
Yes
Compatible Mfr Part Number
Wesanco Strut
Series
Cush-A-Nator
For Environment
High Vibration
Cushion Material
TPE
For Number of Lines
1
Clamp Style
Cushioned Strut Clamp
Clamp Type
Strut Clamp
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 3/64 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.