Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Dampening Strut Clamp Standard, 4-1/2 in Tube, Steel, TPE Cushion

  • Mfr # CN72

  • Zoro # G8867634


product price: $28.15
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
4 1/2 in
Tube Size
4 1/2 in
Hardware Material
Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN72
Zoro #
G8867634
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
4 1/2 in
Tube Size
4 1/2 in
Width
4.95 in
Length
1.62 in
Height
5.92 in
Overall Width
4 61/64 in
For Copper Tube Size
4 1/2 in
For Tube Outside Diameter
4 1/2 in
Overall Length
1 5/8 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
4 1/2 in
Overall Height
5 59/64 in
Installed Height
7 35/64 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
Plated Steel
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-50 Degrees to 275 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Clamp Bore Style
Smooth
Cushion Material
TPE
For Environment
High Vibration
System of Measurement
Inch
Clamp Material Finish
Zinc-Plated
Clamp Style
Cushioned Strut Clamp
Series
Cush-A-Nator
Number of Mounting Holes
0
Cushioned
Yes
Load Capacity
1,000 lb
Resistance Properties
Heat Resistant, Vibration Damping
For Use On
Tube
Features
Pressure Control, Self-Alignment, Thumb Drive
For Number of Lines
1
Includes Mounting Hardware
Yes
Application
Retrofit
Bolt Material
Steel
Clamp Material
Steel
Minimum Operating Temperature
-50 Degrees F
Clamp Type
Strut Clamp
Maximum Operating Temperature
275 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Strut Clips

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 35/64 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.