Shop CUSH-A-NATOR

Vibration Dampening Strut Clamp, 2 in Pipe, 2-3/8in OD, 2-13/16 in W, Zinc-Plated Steel, TPE Cushion

  • Mfr # CN38P
  • Zoro # G8517801

product price: 
$
10.75
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
2.375 in
Length
1 3/5 in
Hardware Material
Plated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN38P
Zoro #
G8517801
UPC #
-
Country of Origin
United States
Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
Plated Steel
Temp. Range (F)
-50 Degrees to 275 Degrees F
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Maximum Operating Temperature
275 Degrees F
Bolt Material
Steel
Number of Mounting Holes
0
Clamp Style
Cushioned Strut Clamp
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Series
Cush-A-Nator
Cushion Material
TPE
Compatible Mfr Part Number
Wesanco Strut
Application
Retrofit
Cushioned
Yes
Clamp Material
Steel
Minimum Operating Temperature
-50 Degrees F
Clamp Material Finish
Zinc-Plated
For Number of Lines
1
For Environment
High Vibration
Mount Type
Strut Clips
Load Capacity
800 lb
For Use On
Pipe
Features
Pressure Control, Self-Alignment, Thumb Drive
Shell Material
Standard TPE Cushion, Steel Clamp
Traction Material
Standard TPE Cushion, Steel Clamp

Dimensions

Min. Hose Outside Dia. (In.)
2.375 in
Length
1 3/5 in
Width
2.82 in
Pipe Size
2 in
Height
3.67 in
Overall Length
1 3/5 in
For Maximum Outside Diameter
2 3/8 in
Overall Width
2 4/5 in
For Pipe Size
2 in
Overall Height
3 3/5 in
For Strut Channel Width
1 5/8 in
Installed Height
5 1/5 in
Wire Rope Length
1 3/5 in
Fits Chest Size
Pressure Control, Self-Alignment, Thumb Drive

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 1/5 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.