Vibration-Dampening Strut Clamp, High Temp, 1-1/2 in Tube, Zinc Plated Steel, TPE Cushion

  • Mfr # HT24

  • Zoro # G2784288


product price:  $6.39
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
1 1/2 in
Tube Size
1 1/2 in
Insert Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT24
Zoro #
G2784288
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 1/2 in
Tube Size
1 1/2 in
Width
1.95 in
Height
2.47 in
Length
1.62 in
Installed Height
4 3/32 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
For Tube Outside Diameter
1 1/2 in
Overall Height
2 15/32 in
Overall Width
1 61/64 in
For Maximum Outside Diameter
1 1/2 in
For Copper Tube Size
1 1/2 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-65 Degrees to 340 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Hardware Material
Plated Steel
Cushion Material
TPE
Resistance Properties
Heat Resistant, Vibration Damping
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Clamp Type
Strut Clamp
System of Measurement
Inch
Clamp Bore Style
Smooth
Bolt Material
Steel
For Number of Lines
1
Mount Type
Strut Clips
Clamp Material
Steel
Maximum Operating Temperature
340 Degrees F
Compatible Mfr Part Number
Wesanco Strut
For Use On
Tube
Load Capacity
800 lb
Clamp Style
Cushioned Strut Clamp
Features
Pressure Control, Self-Alignment, Thumb Drive
Series
Cush-A-Nator
Clamp Material Finish
Zinc-Plated
For Environment
High Vibration
Application
Retrofit
Cushioned
Yes
Minimum Operating Temperature
-65 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 3/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.