Vibration-Dampening Strut Clamp, High Temp, 7/8 in Tube, Zinc Plated Steel

  • Mfr # HT14

  • Zoro # G2280610


product price:  $3.79
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
7/8 in
Tube Size
7/8 in
Includes
Cush-A-Nator Cushion, Steel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT14
Zoro #
G2280610
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
7/8 in
Tube Size
7/8 in
Length
1.62 in
Height
1.82 in
Width
1.31 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
7/8 in
For Copper Tube Size
7/8 in
Installed Height
3 7/16 in
For Tube Outside Diameter
7/8 in
Overall Width
1 5/16 in
Overall Height
1 13/16 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-65 Degrees to 340 Degrees
Hardware Material
Plated Steel
Standards
MSS SP-58, MSS SP-69, Type 58
Clamp Style
Cushioned Strut Clamp
Clamp Material
Steel
Cushion Material
TPE
Clamp Material Finish
Zinc-Plated
Clamp Bore Style
Smooth
Resistance Properties
Heat Resistant, Vibration Damping
Load Capacity
600 lb
Cushioned
Yes
Number of Mounting Holes
0
Minimum Operating Temperature
-65 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Strut Clips
Application
Retrofit
Bolt Material
Steel
Series
Cush-A-Nator
Features
Pressure Control, Self-Alignment, Thumb Drive
For Number of Lines
1
Includes Mounting Hardware
Yes
Clamp Type
Strut Clamp
For Use On
Tube
Maximum Operating Temperature
340 Degrees F
System of Measurement
Inch
For Environment
High Vibration

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 2/5 in, Load Capacity 600 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.