Shop CUSH-A-NATOR
See all product information
Create Account
Vibration-Dampening Strut Clamp Standard, 1-3/4 in Tube, Steel, TPE Cushion
- Mfr # CN28
- Zoro # G2784568
product price:Â
$
5.85
/ea
Key Features
Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
1 3/4 in
Tube Size
1 3/4 in
Length
1 3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Min. Hose Outside Dia. (In.)
- 1 3/4 in
- Tube Size
- 1 3/4 in
- Length
- 1 3/5 in
- Height
- 2.73 in
- Width
- 2.2 in
- Overall Height
- 2 4/5 in
- Overall Width
- 2 1/5 in
- Installed Height
- 4 2/5 in
- For Strut Channel Width
- 1 5/8 in
- For Maximum Outside Diameter
- 1 3/4 in
- For Copper Tube Size
- 1 4/5 in
- For Tube Outside Diameter
- 1 4/5 in
- Overall Length
- 1 3/5 in
- Wire Rope Length
- 1 3/5 in
- Fits Chest Size
- Pressure Control, Self-Alignment, Thumb Drive
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 4/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 2/5 in, Load Capacity 1,000 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.