Vibration-Dampening Strut Clamp Standard, 1-3/8 in Tube, Steel, TPE Cushion

  • Mfr # CN22

  • Zoro # G8517686


product price:  $6.15
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Temp. Range (F)
-50 Degrees to 275 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN22
Zoro #
G8517686
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Height
2.34 in
Width
1.82 in
Length
1.62 in
For Tube Outside Diameter
1 3/8 in
Overall Height
2 11/32 in
Installed Height
3 61/64 in
For Copper Tube Size
1 3/8 in
For Maximum Outside Diameter
1 3/8 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
Overall Width
1 13/16 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Temp. Range (F)
-50 Degrees to 275 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
Plated Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Compatible Mfr Part Number
Wesanco Strut
Mount Type
Strut Clips
Cushioned
Yes
Cushion Material
TPE
Clamp Material
Steel
Clamp Style
Cushioned Strut Clamp
Series
Cush-A-Nator
Clamp Material Finish
Zinc-Plated
Minimum Operating Temperature
-50 Degrees F
Bolt Material
Steel
Load Capacity
800 lb
System of Measurement
Inch
Features
Pressure Control, Self-Alignment, Thumb Drive
Application
Retrofit
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
For Use On
Tube
Maximum Operating Temperature
275 Degrees F
Number of Mounting Holes
0
Resistance Properties
Heat Resistant, Vibration Damping
Includes Mounting Hardware
Yes
For Number of Lines
1
For Environment
High Vibration

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.