Shop CUSH-A-NATOR

Vibration-Dampening Strut Clamp Standard, 1/4 in Tube, 304 Stainless Steel, TPE Cushion

  • Mfr # CN04SS
  • Zoro # G2784516

product price: 
$
5.89
/ea

Key Features

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Hardware Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN04SS
Zoro #
G2784516
UPC #
-
Country of Origin
United States
Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
304 Stainless Steel
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-50 Degrees to 275 Degrees F
Insert Material
Thermoplastic Elastomer
Includes
Cush-A-Nator Cushion, Steel Clamp
Bolt Material
304 Stainless Steel
System of Measurement
Inch
Mount Type
Strut Clips
Minimum Operating Temperature
-50 Degrees F
Compatible Mfr Part Number
Wesanco Strut
Series
Cush-A-Nator
Maximum Operating Temperature
275 Degrees F
Load Capacity
400 lb
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Bore Style
Smooth
Clamp Type
Strut Clamp
For Environment
High Vibration
Cushion Material
TPE
For Number of Lines
1
Clamp Style
Cushioned Strut Clamp
Includes Mounting Hardware
Yes
For Use On
Tube
Clamp Material
304 Stainless Steel
Application
Retrofit
Number of Mounting Holes
0
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Shell Material
Stainless Steel 304 Clamp, Standard TPE Cushion

Dimensions

Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Height
0.98 in
Length
1 3/5 in
Width
0.62 in
For Tube Outside Diameter
1/5 in
Overall Height
1 in
For Strut Channel Width
1 5/8 in
Installed Height
2 3/5 in
For Copper Tube Size
1/5 in
Overall Width
3/5 in
Overall Length
1 3/5 in
For Maximum Outside Diameter
1/4 in
Wire Rope Length
1 3/5 in
Fits Chest Size
Pressure Control, Self-Alignment, Thumb Drive

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 3/5 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.