Vibration-Dampening Strut Clamp Standard, 2-3/8 in Tube, Steel, TPE Cushion

  • Mfr # CN38

  • Zoro # G8517722


product price:  $12.95
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
2 3/8 in
Tube Size
2 3/8 in
Insert Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN38
Zoro #
G8517722
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
Tube Size
2 3/8 in
Width
2.82 in
Length
1.62 in
Height
3.67 in
For Maximum Outside Diameter
2 3/8 in
Overall Width
2 13/16 in
Installed Height
5 19/64 in
For Tube Outside Diameter
2 3/8 in
For Copper Tube Size
2 3/8 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
Overall Height
3 43/64 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
Plated Steel
Temp. Range (F)
-50 Degrees to 275 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
Minimum Operating Temperature
-50 Degrees F
For Number of Lines
1
Clamp Type
Strut Clamp
Cushioned
Yes
Mount Type
Strut Clips
Number of Mounting Holes
0
System of Measurement
Inch
For Environment
High Vibration
Application
Retrofit
Clamp Bore Style
Smooth
Bolt Material
Steel
Clamp Style
Cushioned Strut Clamp
For Use On
Tube
Features
Pressure Control, Self-Alignment, Thumb Drive
Load Capacity
800 lb
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Cushion Material
TPE
Maximum Operating Temperature
275 Degrees F
Clamp Material
Steel
Compatible Mfr Part Number
Wesanco Strut
Clamp Material Finish
Zinc-Plated
Series
Cush-A-Nator

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 1/5 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.