Shop CUSH-A-NATOR

Vibration-Dampening Strut Clamp Standard, 2 in Tube, 304 Stainless Steel, TPE Cushion

  • Mfr # CN32SS
  • Zoro # G9676353

product price: 
$
19.45
/ea

Key Features

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
2 in
Tube Size
2 in
Standards
MSS SP-58, MSS SP-69, Type 58
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN32SS
Zoro #
G9676353
UPC #
-
Country of Origin
United States
Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees F
Hardware Material
304 Stainless Steel
Insert Material
Thermoplastic Elastomer
For Number of Lines
1
Application
Retrofit
Clamp Type
Strut Clamp
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Load Capacity
800 lb
Clamp Material
304 Stainless Steel
Features
Pressure Control, Self-Alignment, Thumb Drive
Compatible Mfr Part Number
Wesanco Strut
For Environment
High Vibration
Cushioned
Yes
Series
Cush-A-Nator
Mount Type
Strut Clips
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
For Use On
Tube
System of Measurement
Inch
Cushion Material
TPE
Clamp Style
Cushioned Strut Clamp
Maximum Operating Temperature
275 Degrees F
Bolt Material
304 Stainless Steel
Minimum Operating Temperature
-50 Degrees F
Shell Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Traction Material
Stainless Steel 304 Clamp, Standard TPE Cushion

Dimensions

Min. Hose Outside Dia. (In.)
2 in
Tube Size
2 in
Length
1 3/5 in
Height
3.04 in
Width
2.45 in
Overall Length
1 3/5 in
Overall Width
2 2/5 in
For Maximum Outside Diameter
2 in
Overall Height
3 in
For Copper Tube Size
2 in
For Tube Outside Diameter
2 in
Installed Height
4 3/5 in
For Strut Channel Width
1 5/8 in
Wire Rope Length
1 3/5 in
Fits Chest Size
Pressure Control, Self-Alignment, Thumb Drive

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 3/5 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.