Vibration-Dampening Strut Clamp Standard, 3 in Pipe, Steel, TPE Cushion

  • Mfr # CN56P

  • Zoro # G8517817


product price: $18.15
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
3.5 in
Length
1.62 in
Width
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN56P
Zoro #
G8517817
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3.5 in
Length
1.62 in
Width
3.95 in
Pipe Size
3 in
Height
4.79 in
Overall Width
3 61/64 in
Installed Height
6 13/32 in
Overall Height
4 51/64 in
For Maximum Outside Diameter
3 1/2 in
For Pipe Size
3 in
Overall Length
1 5/8 in
For Strut Channel Width
1 5/8 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
Plated Steel
Temp. Range (F)
-50 Degrees to 275 Degrees
Insert Material
Thermoplastic Elastomer
Includes
Cush-A-Nator Cushion, Steel Clamp
Clamp Bore Style
Smooth
Cushion Material
TPE
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Series
Cush-A-Nator
Clamp Style
Cushioned Strut Clamp
Application
Retrofit
For Use On
Pipe
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
Clamp Type
Strut Clamp
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
275 Degrees F
Cushioned
Yes
Features
Pressure Control, Self-Alignment, Thumb Drive
Bolt Material
Steel
Mount Type
Strut Clips
Load Capacity
1,000 lb
For Environment
High Vibration
Resistance Properties
Heat Resistant, Vibration Damping
Number of Mounting Holes
0

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 2/5 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.