Vibration-Dampening Strut Clamp Standard, 3/4 in Pipe, 304 Stainless Steel, TPE Cushion

  • Mfr # CN17PSS

  • Zoro # G2784428


product price:  $12.15
/ea

Key Features

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
1.05 in
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN17PSS
Zoro #
G2784428
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.05 in
Length
1.62 in
Pipe Size
3/4 in
Height
2.08 in
Width
1.57 in
Overall Length
1 5/8 in
Overall Width
1 9/16 in
For Pipe Size
3/4 in
For Maximum Outside Diameter
1 1/16 in
Overall Height
2 5/64 in
For Strut Channel Width
1 5/8 in
Installed Height
3 45/64 in

Details

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Hardware Material
304 Stainless Steel
Temp. Range (F)
-50 Degrees to 275 Degrees
Mount Type
Strut Clips
Clamp Material
304 Stainless Steel
Number of Mounting Holes
0
For Number of Lines
1
Cushion Material
TPE
Clamp Type
Strut Clamp
Series
Cush-A-Nator
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Compatible Mfr Part Number
Wesanco Strut
Minimum Operating Temperature
-50 Degrees F
For Use On
Pipe
Maximum Operating Temperature
275 Degrees F
Load Capacity
600 lb
Clamp Bore Style
Smooth
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Style
Cushioned Strut Clamp
Bolt Material
304 Stainless Steel
For Environment
High Vibration
Includes Mounting Hardware
Yes
Application
Retrofit

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 4/5 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.