Vibration-Dampening Strut Clamp Standard, 3/4 in Pipe, Steel, TPE Cushion

  • Mfr # CN17P

  • Zoro # G9467062


product price:  $4.15
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
1.05 in
Pipe Size
3/4 in
Length
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN17P
Zoro #
G9467062
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.05 in
Pipe Size
3/4 in
Length
1.62 in
Width
1.57 in
Height
2.08 in
For Strut Channel Width
1 5/8 in
Overall Width
1 9/16 in
Overall Height
2 5/64 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
1 1/16 in
Installed Height
3 45/64 in
For Pipe Size
3/4 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
Plated Steel
Insert Material
Thermoplastic Elastomer
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Includes Mounting Hardware
Yes
Mount Type
Strut Clips
For Environment
High Vibration
Clamp Style
Cushioned Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
Minimum Operating Temperature
-50 Degrees F
Clamp Material
Steel
Series
Cush-A-Nator
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Bore Style
Smooth
Number of Mounting Holes
0
Bolt Material
Steel
Load Capacity
600 lb
Maximum Operating Temperature
275 Degrees F
For Use On
Pipe
Clamp Material Finish
Zinc-Plated
Application
Retrofit
Clamp Type
Strut Clamp
Cushion Material
TPE
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 4/5 in, Load Capacity 600 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.