Shop CUSH-A-NATOR

Vibration-Dampening Strut Clamp Standard, 3/8 in Tube, 316 Stainless Steel, TPE Cushion

  • Mfr # CN06S6
  • Zoro # G2784400

product price: 
$
7.89
/ea

Key Features

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Standards
MSS SP-58, MSS SP-69, Type 58
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CN06S6
Zoro #
G2784400
UPC #
-
Country of Origin
United States
Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
316 Stainless Steel
Insert Material
Thermoplastic Elastomer
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees F
Application
Retrofit
Clamp Material
316 Stainless Steel
Compatible Mfr Part Number
Wesanco Strut
For Environment
High Vibration
Clamp Bore Style
Smooth
Load Capacity
400 lb
Mount Type
Strut Clips
Cushion Material
TPE
Features
Pressure Control, Self-Alignment, Thumb Drive
Number of Mounting Holes
0
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
For Use On
Tube
Maximum Operating Temperature
275 Degrees F
Bolt Material
316 Stainless Steel
For Number of Lines
1
Clamp Style
Cushioned Strut Clamp
Includes Mounting Hardware
Yes
Series
Cush-A-Nator
Cushioned
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Type
Strut Clamp
Shell Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Traction Material
Stainless Steel 316 Clamp, Standard TPE Cushion

Dimensions

Min. Hose Outside Dia. (In.)
3/8 in
Tube Size
3/8 in
Width
0.82 in
Height
1.13 in
Length
1 3/5 in
Installed Height
2 4/5 in
For Maximum Outside Diameter
3/8 in
For Tube Outside Diameter
2/5 in
Overall Height
1 1/5 in
Overall Length
1 3/5 in
For Strut Channel Width
1 5/8 in
Overall Width
4/5 in
For Copper Tube Size
2/5 in
Wire Rope Length
1 3/5 in
Fits Chest Size
Pressure Control, Self-Alignment, Thumb Drive

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 4/5 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.