This item is Discontinued.

Cushman Micro Belt, 45.3" 4142186

Micro Belt, 45.3" (Discontinued)

  • Mfr # 4142186
  • Zoro # G5902191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4142186
Zoro #
G5902191
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
45 5/16 in

Details

Fits Brand
Cushman
Item
Micro Belt
Product Type
Micro Belt
Compatible Manufacturer Number
084058, 084059, 084060, 084070, 084071, 084072, 084092
Compatible Brand
Cushman

Description

Micro Belt, 45.3 in., For Use With Mfr. Model Number 084070, 084071, 084072, 084092, 084058, 084059, 084060, Fits Brand Cushman

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.