Zoro Homepage

Rivet, 3/16"

  • Mfr # 71055G01

  • Zoro # G5889838


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Overall Length
3/16 in
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 626850G, 641335, 641336
For Use With
1994 to 2001 E-Z-GO Gas, Electric Vehicles
Product Type
Rivet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71055G01
Zoro #
G5889838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/16 in
Overall Diameter
0.38 in

Details

Item
Rivet, 3/16"
Fits Brand
Cushman
For Use With Mfr. Model Number
618848G, 618849G, 618850G, 618851G, 618852G, 626500G, 626850G, 641335, 641336
For Use With
1994 to 2001 E-Z-GO Gas, Electric Vehicles
Product Type
Rivet
Compatible Manufacturer Number
2013-2018 Express L6 48V, 2013-2018 Express S6 48V, 2013-2019 Express S4 48V, 2013-2022 Freedom TXT 48V, 2013-2022 TXT 2+2 48V, 2013-2022 TXT Fleet 48V, 2014-2019 Express S4 HO 48V, 2016-2020 2Five 48V, 2017-2021 Freedom TXT 72V, 2017-2021 Freedom TXT ELiTE Lithium, 2017-2021 TXT 2+2 ELiTE Lithium, 2017-2021 TXT Fleet ELiTE Lithium, 2018-2021 Express L6 72V, 2018-2021 Express S6 72V, 2019-2020 Express 4x4 72V, 2019-2020 Freedom TXT EFI, 2019-2020 TXT 2+2 EFI, 2019-2020 TXT Fleet EFI, 2019-2020 Valor EFI, 2019-2021 Express L6 EFI, 2019-2021 Express S4 EFI, 2019-2021 Express S6 EFI, 2020 Express 4x4 72V, 2020-2021 Express S4 72V, 2020-2021 Express S4 ELiTE Lithium, 2021-2022 Express L6 72V, 2021-2022 Express L6 ELiTE Lithium, 2021-2022 Express S2 72V, 2021-2022 Express S4 72V, 2021-2022 Express S4 ELiTE Lithium, 2021-2022 Express S6 72V, 2021-2022 Express S6 ELiTE Lithium, 2021+ Express L6 EFI, 2021+ Express S4 EFI, 2021+ Express S6 EFI
Compatible Brand
E-Z-GO
Compatible Product Type
1994 to 2001 E-Z-GO Gas, Electric Vehicles

Description

Rivet, 3/16 in., For Use With Grainger Item Number 35ZD53, 35ZD54, 35ZD51, 48VX88, 48VX87, 35ZD48, 35ZD46, 35ZD45, 35ZD47, For Use With Mfr. Model Number 626850G, 626500G, 618852G, 641336, 641335, 618851G, 618849G, 618848G, 618850G, Fits Brand Cushman, For Use With 1994 to 2001 E-Z-GO Gas, Electric Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.