Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Handle Deep Shelf Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 54 in L, 24 in W
- Mfr # DS2448X39P
- Zoro # G3911953
product price:Â
$
581.99
/ea
Key Features
Overall Height
36"
Overall Length
54 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS2448X39P
- Zoro #
- G3911953
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Flat Handle Deep Shelf Utility Cart
- Wheel Type
- 9" x 3" Pneumatic
- Number of Shelves
- 2
- Finish
- Powder Coated
- Capacity per Shelf
- 1200 lb
- Caster Type
- (2) Rigid, (2) Swivel
- Gauge
- 12 ga
- Distance Between Shelves
- 20 in
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Electrical Included
- No
- Caster Material
- Pneumatic Rubber
- Non-Marking
- No
- Utility Cart Shelf Style
- Lipped
- Utility Cart Item
- Cushion Load Deep Shelf Truck, 3-Inch Deep Top Shelf
- Cart Shelf Style
- Lipped
Dimensions
- Overall Height
- 36"
- Overall Length
- 54 in
- Overall Width
- 24 in
- Lip Height
- 3 in, 1-1/2 in
- Shelf Width
- 24 in
- Top Shelf Height
- 36 in
- Caster Width
- 3 in
- Caster Dia.
- 9"
- Shelf Length
- 48 in
- Shelf LxW
- 48 in x 24 in
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1200 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.