
Signature Elite Tool Bag, 9-Pocket, Leather, Brown
Mfr # 21687
Zoro # G213757347
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
11.5 in
Color
Brown
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21687
Zoro #
G213757347
UPC #
84298216879
Country of Origin
India
Dimensions
Width
11.5 in
Details
Color
Brown
Material
Leather
Description
Signature Elite, the ultimate line of work gear includes this 9 pocket, nail and tool bag made with heavy-duty top grain premium leather has 4 main pockets and 5 smaller pockets and sleeves to hold a variety of nails, fasteners, and tools including a combination square and pry bar holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.