Zoro Homepage

Latex, Palm, Black, Small 12 PK

  • Mfr # 34-1550/S

  • Zoro # G216451822


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Glove Size
Small
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-1550/S
Zoro #
G216451822
UPC #
731791159508
Country of Origin
Sri Lanka

Dimensions

Glove Size
Small

Details

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit

Description

Gloves, Dyneema,Latex Palm, S, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.