Shop IRONCLAD PERFORMANCE WEAR

Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Black, S (7) 1 PR

  • Mfr # KKC1FN-02-S
  • Zoro # G2150813

product price: 
$
6.79
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KKC1FN-02-S
Zoro #
G2150813
UPC #
696511868729
Country of Origin
China
Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI/CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Level
1
Application
Manufacturing
Thumb Style
Wing
Palm Material
Nylon
Coating Coverage
Palm
Coating Material
Foam Nitrile
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
IronClad Command KKC1FN
Reinforcement Coverage
Reinforced Thumb Crotch
Series
Command KKC1FN
Glove Hand Style
Left and Right
Cuff Style
Knit
ANSI/ISEA Puncture Force
0 N
Base Coating Material
Foam Nitrile
Stitching Material
HPPE
Knit Material
Nylon
Coating Type
Dipped
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Black
Finger Coverage
Full Finger
Glove Coating Color
Black
Double-Dipped
No
Glove Cut
Gunn
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level
A1

Dimensions

Glove Size
S (7)
Thickness
18 ga
Glove Length
10 in
Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.