Shop All Cut-Resistant Gloves
Cut Pro
Cut-Resistant Glove, Extended Sleeve, L
Mfr # 9399GL
Zoro # G600720398
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Coating Material Kevlar
- Color Yellow; White
- ANSI/ISEA Abrasion Level Not Rated
- Glove Cut ANSI Cut - A7
Product Information
- Brand Cut Pro
- MFR # 9399GL
- Zoro # G600720398
- UPC # 45143776979
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- REEBOK Sublite Cushion Tactical 9W Coyote, PR, Gender: Men's (RB8809)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- CUT PRO Cut-Resist Glove, Orange, L, PK12 (92730HVL)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair (80-100)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (11-318)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (97-002)
- Cut Pro Gloves & Hand Protection