Shop EATON CUTLER-HAMMER
See all product information
Circuit Breaker, BR Series, 40A, 2 Pole, 120/240V AC, 10kA
Mfr # BR240
Zoro # G8661787
product price: $22.89
/eaKey Features
Series
BR
Amps
40 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR240
Zoro #
G8661787
UPC #
786676363006
Country of Origin
Dominican Republic
Dimensions
Frame Size
BR
Width
2.90 in
Depth
1.90 in
Height
2-1/2 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Wire Size
#14-4 AWG Cu/Al
Details
Item
Circuit Breaker
Series
BR
Amps
40 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated
For Use With
Type BR Loadcenters
Interrupt Rating
10 kA
Compliances
Federal Specifications Classification W-C375
Certifications
UL 489
Description
Eaton provides product and service solutions for new residential construction for single-family and multi-family homes, as well as upgrades and replacements for existing homes. The Eaton Cutler-Hammer 40 ampere Double-Pole Type BR Replacement Circuit Breaker is designed to protect house wires from overheating or causing a short-circuit. The UL-listed breaker is compatible with Westinghouse, challenger and Bryant load centers and has a maximum load of 240-volt.
- • Double Pole
- • Heating and AC Rated (HACR)
- • Visual Trip Position
- • 1" Format
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.