Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase

  • Mfr # BRP08B200RF

  • Zoro # G604258101


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP08B200RF
Zoro #
G604258101
UPC #
786689059101
Country of Origin
United States

Dimensions

Height
5-1/2 in
Width
14.31 in
Depth
25 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
8
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
Series
BRP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL 50
Mounting Style
Combination
Weight
18 lb
Number Of Poles
Single-pole
Used with
Type BR 1-inch breakers
Special features
Feed through lugs
Number Of Circuits
16
Accessories
Feed-through lugs
Number of wires
3

Description

Rainproof galvanized steel enclosure. Single phase, 3-wire, insulated/bondable neutral, 8 (1 in) spaces, 16 circuits, 120/240 VAC. Main breaker type BWH at 25,000 AIC. Includes feed thru lugs for both phase and neutral conductors. With hub closure plates, hubs and ground bar kit (necessary for sub-feeding) sold separately. Tin-plated aluminum bus bar. Neutral is movable to other side. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application. #2 - 300 kcmil wire range. Electrostatic powder coat, baked urethane painted. Rotate 180 deg for bottom feed; orientation of main breaker handle consistent with NEC 240-81 requirements because it operates horizontally. 14-5/16 in x 25 in x 5-3/16 in. UL listed file E8741.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.