
SS Chain Link Cutting Food Grade Level 9 Glove Med
Mfr # 48037
Zoro # G314798782
product price: $14.69
/eaSold in multiples of 2 for $29.38
Key Features
Color
Gray
Glove Length
9.25 in
Glove Materials
18,10 Stainless Steel Glove,HTHMPE,Rubber,Nylon,Chrome-Plated Zinc Alloy
Glove Features
Stainless Steel Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48037
Zoro #
G314798782
UPC #
781723480378
Country of Origin
China
Dimensions
Glove Length
9.25 in
Details
Color
Gray
Glove Materials
18,10 Stainless Steel Glove,HTHMPE,Rubber,Nylon,Chrome-Plated Zinc Alloy
Glove Features
Stainless Steel Mesh
Description
Cutlery-Pro Stainless Steel Mesh Level-9 Safety Cut-Resistant Kitchen Glove offers exceptional Level 9 safety against cuts, abrasions, and punctures Made from 316L stainless steel and HPPE with nylon liner; strong, durable, flexible, breathable, lightweight, rustproof; safe for direct food contact Stainless steel micro-wire is pre-shaped for comfort; liner guards skin against any friction from the stainless steel mesh Protects against knives, graters, oyster shuckers, clam knives, mandolines, broken glass, and more; ideal for kitchen, workshop, garage, and yard Adjustable wrist closure ensures a secure fit; use left or right-handed; hand wash stainless steel glove; machine wash glove liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.