
XL Triple-Rivet Slotted Turner
Mfr # 22122
Zoro # G714762116
product price: $9.65
/eaSold in multiples of 2 for $19.30
Key Features
Overall Length
14 in
Features
Triple rivets
Overall Width (In.)
3 in
Material
Stainless Steel/PL
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22122
Zoro #
G714762116
UPC #
781723221421
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width (In.)
3 in
Details
Features
Triple rivets
Material
Stainless Steel/PL
Color
Gray
Includes
Cutlery-Pro Axl Triple-Rivet Slotted Turner
Description
Cutlery-Pro's Extra Large Triple-Rivet Slotted Turner with long, angled blade lifts, flips, folds, drains, and serves foods Made from stainless steel and heat-resistant plastic handle; will never rust; measures 14 x 3-inches Single-piece steel construction with stainless steel rivets, angled blade, and off-set handle offers optimal strength, durability, and leverage Easily fold crepes and omelets, flip fish and burgers, scrape pans, and drain fat and cooking liquids for mess-free serving Ideal for indoor or outdoor cooking; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.