NCAA Iowa Hawkeyes Billboard Glass Top Cheese Board - Charcuterie Boards, Parawood
- Mfr # 911-01-505-224-0
- Zoro # G716455849
product price:Â
$
65.99
/ea
Key Features
Length
17 in
Width
9-3/4 in
Color
Brown
Type
Charcuterie Boards
Team
Iowa Hawkeyes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-01-505-224-0
- Zoro #
- G716455849
- UPC #
- 99967457170
- Country of Origin
- China
Dimensions
- Length
- 17 in
- Width
- 9-3/4 in
- Height
- 1 in
Details
- Item
- NCAA Iowa Hawkeyes Billboard Glass Top Cheese Board - Serving Platter - Cheese Boards Charcuterie Boards, (Parawood)
- Color
- Brown
- Type
- Charcuterie Boards
- Team
- Iowa Hawkeyes
- Team Mascot
- Hawkeyes
Description
Bright and refined, the Billboard Glass Top Serving Tray is a parawood cutting board with a removable and customizable glass plate top. Whether you use this as a cheese board, a bread board, or for cutting vegetables, you'll enjoy the convenience of quick clean-up and a masterful presentation.
- 138 square inches of luxurious cutting surface
- Tempered glass tray with rounded corners
- May be used as a cutting board or a service tray
- Non-slip feet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.