Shop All Insect Repellents
Cutter
Insect Repellent, 6 oz., Aerosol
Mfr # HG-96280
Zoro # G0071176
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients DEET
- Targeted Insects Mosquitos
- Insect Control Type Repels
- Insect Group Flying
- Size 6 oz
Product Information
- Brand Cutter
- MFR # HG-96280
- Zoro # G0071176
- UPC # 071121962805
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Description
Insect Repellent, Targeted Insects Mosquitos, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 25.00 Percent, Container Size 6 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, SARA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Irrigation Ball Vlv 3/4 (POLYV34)
- CIMARRON SPORTS CM- Two Sport Catcher Vinyl Backstop with Frame (CI59863)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- CUTTER Insect Repellent, Aerosol (HG-96253)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- CUTTER Insect Repellent, 6 oz. (HG-51020)
- CUTTER Lemon Eucalyptus Insect Repellent Liquid For Mosquitoes 4 oz (HG-96014)
- CUTTER Insect Repellent, 4 oz., Aerosol (HG-96248)
- CUTTER Skinsations Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (54010)
- PARACLIPSE Paraclipse 72319 Replacement Cartridges For Fly Patrol - 6 Pack (72319)
- Cutter Insect Repellents