
1500W Pure Sine Solar Generator, Portable Solar Battery Box w Inverter, USB, 12V Inputs/Outputs (Discontinued)
- Mfr # 792625700181
- Zoro # G708970299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
792625700181
Zoro #
G708970299
UPC #
792625700181
Country of Origin
United States
Dimensions
Length
18 in
Width
15 in
Height
18 in
Details
Item
Solar Generator
Individual Solar Panel Wattage
1500W
Weight
15 lb
Voltage
12V
Description
Solar generators are an excellent investment for hurricane / natural disaster preparation, backup power for your home, camping, tailgating, medical devices, refrigerators, air conditioners, construction equipment and tools, CPAP machines and more. Future maintenance is easy with simple hand tools and off-the-shelf parts, unlike some solar generators that are worthless if one component fails.Featuring our new high performance solar charge controller, these solar generators can be used with virtually any 12V battery on earth. Installing your own batteries is super easy: Just connect the supplied 5/16ring terminal wires to your batterys posts.Cutting Edge Power lithium battery packs are welded, assembled and tested in Houston, TX. Even better, our lithium batteries are factory-installed when purchased with a solar generator.Our lithium batteries provide about +450% lifetime and +100% run time over traditional lead acid batteries. Plus, theyre about half the size.Specifications: width=360 Battery chemistry compatibility: width=360 Deep Cycle Lead Acid Flooded Lead Acid Sealed Lead Acid SLA Absorbed Glass Mat AGM Gel Lithium Lithium Iron Phosphate LiFePO4 3S Lithium Nickel Cobalt A 12V automotive starting battery will function, but run times will not be ideal width=360 Solar charge controller technology: width=360 PWM width=360 Maximum solar panel input open circuit voltage VOC rating on your solar panel label: width=360 55V DC width=360 Maximum solar panel input working voltage VMP rating on your solar panel label: width=360 40V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.