This item is Discontinued.

Cutting Edge Power 150W Fortress Stealth Solar Generator Kit Standard / Full Kit 701575492039

150W Fortress Stealth Solar Generator Kit Standard / Full Kit (Discontinued)

  • Mfr # 701575492039
  • Zoro # G308970279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701575492039
Zoro #
G308970279
UPC #
701575492039
Country of Origin
United States

Dimensions

Width
14 in
Length
18 in
Height
12 in

Details

Item
Solar Generator Kit
Weight
8 lbs
Enclosure Type
Standard
Type
Full Kit

Description

TheFortress Stealth is a low-profile plug and play kit that makes it easy to bring off-grid power to a remote location and look great too!Its designed specifically for things like Christmas/holiday lighting, pond pumps and aerators, landscape lighting, security cameras, antennas and other applications where reliable off-grid power is needed, but aesthetics are important.Featuring two of our 100% waterproof CEP220 solar charge controllers, the Fortress Stealth can be easily programmed for a dusk-to-dawn output the power output starts when the sun goes down, turns off when the sun comes up. It can also be programmed for 24/7 continuous output, and dusk-to-dawn with a time limit.The heavy-duty lithium battery pack is welded, assembled and tested in Houston, TX. It includes a multiple BMS Battery Management System for overcharge and overdischarge protection. The entire battery pack is triple PVC wrapped for water resistance.The standard enclosure is waterproof and includes cord entry/exits on all sides.Our special landscape rock enclosureoptional blends in perfectly with your garden, patio, front/back yard or Christmas or holiday light scene. Cable entry/exit under the enclosure means its possible to install with no visible wiring.Specifications: width=390Solar charge controller part number: width=330 CEP220 x 2 width=390 Maximum solar charging rate: width=330 40A 480W width=390 Solar charge controller technology: width=330 PWM width=390 Solar charge controller power consumption at idle: width=330 0.12W width=390Battery pack chemistry: width=330Lithium Nickel Cobalt 3S 12.6V width=390Battery pack voltage: width=33012.6V 9.0V to 12.6V width=390 Load output settings: width=330Dusk to dawn continuous24/7 continuous onDusk + XX hours on width=390 120V AC Inverter certifications: width=330 ETL listed, conforms to UL 458 std.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.