
CEP440 MPPT Solar Charge Controller 40A for Lead Acid, SLA/AGM, and Lithium Batteries, w/ Bluetooth (Discontinued)
- Mfr # 701575492381
- Zoro # G708970282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701575492381
Zoro #
G708970282
UPC #
701575492381
Country of Origin
United States
Dimensions
Length
8.625 in
Height
2.5625 in
Width
6 in
Details
Item
Solar Charge Controller
Weight
4.8 lb
Description
The successor to ourpopular, the CEP440 incorporates the latest MPPT algorithm technology and is capable of up to 40A input 600W at 12V / 1200W at 24V. MPPT is the best way to maximize the efficiency of your solar array. Especially critical in cloudy areas, MPPT technology adjusts the power and current of your solar panels to maximize the output. This means more watt-hours into your batteries in a given amount of time, compared to PWM or on-off charge controllers.If you want the latest and greatest, best efficiency and Bluetooth monitoring capability, this charge controller is exactly what you're looking for.Features Intelligent MPPT algorithms pull as much power as possible from your solar panels. Excellent thermal performance with a heavy aluminum heat sink to dissipate heat for longerproduct lifetime. Conformal coated to protect against humidity andmoisture.Back-lit glass touch screen is simple and intuitive, and easy to see in the dark. All-new updated Bluetooth app, Charge2.0 supports power generated logging for up to 300 days. For more detailed data recording, check out our Smart Tech Power MeterSmart Tech Power Meter, sold separately.Includes external temperature sensor to protect your batteries from being damaged from fast charging at high temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.