This item is Discontinued.

Cutting Edge Power Extension Cable w 50A Anderson Connectors for Solar Generators & Overlanding Solar Generator, 2 FT 701575493630

Extension Cable w 50A Anderson Connectors for Solar Generators & Overlanding Solar Generator, 2 FT (Discontinued)

  • Mfr # 701575493630
  • Zoro # G108655000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575493630
Zoro #
G108655000
UPC #
701575493630
Country of Origin
United States

Dimensions

Cable Length
2 FT

Details

Item
Extension Cable

Description

Fully assembled with 6 AWG flexible 105C insulated 100% copper wire. Includes gray 50A Anderson connector on both ends. Length includes both red and black.EX: 20 FT length = 20 FT red 20 FT black.For more current capacity, run multiple parallel cable sets.EX:, 2 5 FT parallel cables = 95A + 95A = 190A total. Length Max recommended current At 12V, 5% voltage drop Max recommended current At 24V, 5% voltage drop 2 FT 95A 95A 5 FT 95A 95A 10 FT 75A 95A 20 FT 38A 76A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.