
Solar Panel Wall Wire/Cable Entry Weatherproof with Single or 2 Gang Outlet Box, 2 Ports / New Work (Discontinued)
- Mfr # 701575492008
- Zoro # G308655039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701575492008
Zoro #
G308655039
UPC #
701575492008
Country of Origin
United States
Dimensions
Length
8 in
Width
6 in
Height
4 in
Details
Item
Cable Entry Gland
Enclosure Type
New Work
Connector
2 Ports
Weight
1 lb
Description
Ideal for routing the cables while mounting solar panels.This cable entry housing is designed to be used with any standard simple or 2 gang electrical outlet box and includes a standard single or 2 gang box. It can be used vertical or horizontal.Includes: 1 black plastic housing. Pre-wired solar panel connectors, 6in long 10 AWG wire and WAGO connectors for easy wire connection. Solar panel connectors installed and wired, rubber gaskets installed. Outlet box., Single, or, 2 gang Gasket for outlet box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.