
Solar Panel Weatherproof Cable Wire Entry Housing, 5th Gen 4 Ports / 5 Ft / With Connectors (Discontinued)
- Mfr # 701575489589
- Zoro # G908655033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701575489589
Zoro #
G908655033
UPC #
701575489589
Country of Origin
United States
Dimensions
Width
6 in
Height
4 in
Cable Length
5 Ft
Length
8 in
Details
Item
Cable Entry
Weight
0.8 lb
Connector
4 Ports
Connection
With Connectors
Description
The original and genuine Cutting Edge Power solar panel cable entry housingis one of our most popular solar products! Our solar panel weatherproof cable entry is perfect for speeding up your next solar project! Ideal for routing the cables while mounting solar panels on vehicles, boats, roofs, buildings, sheds, etc.Beware of imitations with inferior components and low quality connectors. Our solar cable entry housing is a reliable and long-lasting solution for your solar panel installation needs. With 5 years of meticulous design and testing behind it, you can trust that our housing will outlast and outperform the competition. Say goodbye to worries about durability and hello to a hassle-free and efficient solar panel system with our top-quality cable entry housing.DESIGN FEATURES: Quality Amphenol solar panel connectors with cold formed contacts, crimped Includes NEC unlocking tool. 1/8in thickheavy duty UV resistant housing, thicker than all equivalent housings available. Thick siliconeo-rings seal better and last longer than typical nitrile rubber gaskets Gasket channelallows better adhesion and a dedicated place for adhesive for a perfect seal. Heavy duty UL listed 10 AWGcopper THHN wire with nylon jacket for easy routing. Wire length shown is for each port. For example: 5FT 5+5+5+5 = 20FT total 3/16in thick flangeincludes 4 pilot hole indentions for screws, if needed.SPECIFICATIONS:Max voltage:1000V DC Connector / 600V WireMax Current: 44A Connector / 30A WireOperating Temperature Range:-40°F -40°C to 131°F 55°CConnector O-ring Type:3/32in Thick SiliconeWire Type:#10 AWG THHN, UL Standards 83, 758, 1063, and 1581, CSA C22.2 No. 75Connector Type: Amphenol H4, UL 6703 with Machined/Cold Formed Contacts, Copper/Tin Plated, IP68 Meets 2014 NEC handbook 690.33C, requirement for self-locking with tool-required unlock. Unlocking tool included. Meets all 2008/2011 NEC handbook requirementsCountry of Origin: Housing: USAWire: USAConnector: China VARIATIONS: STANDARD: Includes reusable orange Wago connectors similar to traditional wire nuts, except easier to use WITH CONNECTORS: Includes solar panel connectors on both ends as shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.