
Aleka 24 Light Candle Chandelier With Chrome Finish
Mfr # 9910P58-24-601
Zoro # G112669222
product price: $649.99
/eaKey Features
Fixture Type
Candle Chandelier
Lamp Quantity
24
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9910P58-24-601
Zoro #
G112669222
UPC #
695320041415
Country of Origin
China
Details
Fixture Type
Candle Chandelier
Lamp Quantity
24
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Glass Color
Clear
Description
Giving out a lot of light and glam, the Aleka 24 Light Chandelier makes for a suitable fixture in the dining area. Designed candelabra style, this rectangular light source with chrome hardware, candlestick arms, candelabra bulbs, and crystal drapings will shine a warm glow over your dining table. It's the light source that can effortlessly create an intimate atmosphere in an area where your conversations and connections are creations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.