Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alyson 4 Light Down Chandelier With Black Finish

  • Mfr # 9601P31-4-101

  • Zoro # G912669200


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601P31-4-101
Zoro #
G912669200
UPC #
695320033687
Country of Origin
China

Dimensions

Length
13 in
Width
31 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
Installation Location
Indoor

Description

Designed with the perfect balance between time-tested tradition and sophisticated clean lines, the Alyson 4 Light Chandelier will neatly fill a vertical space in modern farmhouse and urban industrial interiors. This 31 inch down chandelier will complement shiplap walls, open floor plans with exposed wood beams, and tabletops in reclaimed wood.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.