Zoro Homepage

Alyson 5 Light Down Chandelier With Black Finish

  • Mfr # 9601P36-5-101

  • Zoro # G112669154


product price: $408.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601P36-5-101
Zoro #
G112669154
UPC #
695320038316
Country of Origin
China

Dimensions

Length
14 in
Width
36 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
Installation Location
Indoor

Description

The Alyson 5 Light Chandelier clearly exudes that rustic warmth and industrial simplicity. This down chandelier has a 36 inch long glass and metal shade holding five exposed bulbs. This oversized light fixture can certainly cozy up a cottage-style kitchen or a rustic industrial dining room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.