Cobalt Billiard, 3-Light, 14.25 In.W x 49.5 In.L x 10.5 In.H, Modern Gold/Golden Mottle
- Mfr # 152MGLD-AGM13
- Zoro # G411799958
product price:Â
$
498.00
/ea
Free Shipping & Returns
Key Features
Length
49.5 in
Height
10.5 in
Frame Material
Steel
Frame Finish
Modern Gold
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152MGLD-AGM13
- Zoro #
- G411799958
- UPC #
- 685659194418
- Country of Origin
- China
- Item
- Billiard
- Frame Material
- Steel
- Frame Finish
- Modern Gold
- Number of Lights
- 3
- Light Bulb Wattage
- 100
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Shade Material
- Glass
- Location Rating
- Dry
- Standards
- CETL
- Collection
- Cobalt
- Shade Finish/Color
- Golden Mottle
- Bulbs Included
- No
Dimensions
- Length
- 49.5 in
- Width
- 14.25 in
- Height
- 10.5 in
- Chain Length
- Rods: 4x24"+4x12"+2x6"+2x3"
- Cord Length
- 110"
- Canopy Dimensions
- 11.81"L x 4.4"W
Description
Elevate your game play with a modern three-light billiard light from the Cobalt collection. Its suspension framework and vertical hanging bar receive a timeless modern gold finish that's warm and inviting, perfect for lounging with the family or entertaining friends. Three lights are shaded in glass with a golden mottle finish, offering soft, diffused illumination perfect for myriad games and activities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.