Zoro Homepage

Alyson 6 Light Down Chandelier With Black Finish

  • Mfr # 9601P42-6-101

  • Zoro # G312669046


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601P42-6-101
Zoro #
G312669046
UPC #
695320038330
Country of Origin
China

Dimensions

Length
14 in
Width
42 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
Installation Location
Indoor

Description

Bring a level of sophistication to your urban farmhouse space with the Alyson 6 Light Chandelier. This is an oversized rustic light fixture without the heavy feel. The 42 inch long glass shade with black metal frame allows you to see the six E26 bulbs that deliver illumination. The see-through and non inchtrusive design of this light fixture makes it a great choice for busy areas in your home like the kitchen or dining room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.