
Amanda 11 Light Down Chandelier With Chrome Finish
Mfr # 8421P24C
Zoro # G012668769
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8421P24C
Zoro #
G012668769
UPC #
695320026757
Country of Origin
China
Dimensions
Diameter
24 in
Length
33 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
11
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Lit or not, the Amanda 11 Light Chandelier promises you of an eye-catching look. This glamorous down chandelier has a chrome hardware covered in meticulously strung faceted crystals. Requiring a total of 11 candelabra bulbs, this large crystal chandelier will cast enough glow to your space. This gleaming chandelier that measures 24 inch in diameter and 31 inch in height will look perfect as an entryway light to greet and wow your guests.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.