Shop VAXCEL
See all product information
Create Account
Roland 3 Light Oil Rubbed Bronze Industrial Mini Chandelier Clear Prism Glass Shades
- Mfr # H0275
- Zoro # G412130446
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Size
16.5 in W x 8.5 in H x 16.5 in D
Finish
Oil Rubbed Bronze
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0275
- Zoro #
- G412130446
- UPC #
- 884656752144
- Country of Origin
- China
Dimensions
- Size
- 16.5 in W x 8.5 in H x 16.5 in D
- Width
- 16.5 in
- Depth
- 16.5 in
- Chain Length
- 36
Details
- Lamp Type
- LED Compatible
- Fixture Wattage
- 60W
- Finish
- Oil Rubbed Bronze
- Material
- Metal
- Number of Lights
- 3
- Color
- Bronze
- Voltage
- 120V
- Lamp Included
- No
- Style
- Industrial
- Collection
- Roland
- Shade Name
- Clear Prismatic Glass
- Sloped Ceiling
- Yes
- Bulb Base
- E26 Medium
- Color Designation
- Dry
- Shape
- Shaded Chandelier
Description
The charming farmhouse chandelier features an oil rubbed bronze finish. Three clear prism glass shades suspend from angular arms. Height adjustable with included chain. This classic handing ceiling light is ideal over a kitchen or dining room table, or anywhere ample light is needed.
- Oil rubbed bronze finish offers a distinctive look and quality glass construction
- Clear prismatic glass provides bright illumination and a industrial feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16.5-in W x 8.5-in H x 16.5-in D
- Adjustable height; 8.5-50.25 inches using 36 inches of included chain
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.