
Andes LED Multi Light Pendant With Satin Gold Finish
Mfr # 1103P38-36-602
Zoro # G112667778
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold
Length
15 in
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103P38-36-602
Zoro #
G112667778
UPC #
695320069273
Country of Origin
China
Dimensions
Height
39 in
Length
15 in
Width
38 in
Details
Color
Satin Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
36
Light Type
Integrated LED
Style
Contemporary
Collection Name
Andes
Color Temp.
3000
Chandelier/ Pendant Type
Multi Light Pendant
Finish
Satin Gold
Description
When your spacious kitchen starts to feel flat and look uninteresting, replace the lighting with the Oversized Andes 38 inch LED Multi Light Pendant. Holding 36 adjustable conical pendants with integrated LEDs, this golden fixture will instantly and economically give your space a stylish makeover. You'll instantly feel the difference as soon as you turn on the switch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.