
Anem 1 Light Down Mini Pendant With Matte Black & Satin Gold Finish
Mfr # 1015P2-1-129
Zoro # G312669282
product price: $94.00
/ea
Free Shipping & Returns
Key Features
Color
Matte Black & Satin Gold
Height
13.5 in
Length
2 in
Width
2 in
Housing Finish
Matte Black & Satin Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015P2-1-129
Zoro #
G312669282
UPC #
695320043099
Country of Origin
China
Dimensions
Height
13.5 in
Length
2 in
Width
2 in
Details
Color
Matte Black & Satin Gold
Housing Finish
Matte Black & Satin Gold
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Anem
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Matte Black & Satin Gold
Description
Add some high-style illumination to a dull corner in your home with the Anem 1 Light Mini Pendant in Matte Black and Satin Gold. Embodying classic elegance, this two-toned cylindrical mini pendant light has a versatile look that will fit literally in any place. This single bulb pendant is a smart choice whether you're remodeling or you simply need extra lighting in a specific spot in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.