Anem 7 Light Down Chandelier With Matte Black & Satin Gold Finish

  • Mfr # 1015P17-7-129

  • Zoro # G812669331


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015P17-7-129
Zoro #
G812669331
UPC #
695320042542
Country of Origin
China

Dimensions

Diameter
17 in
Length
19.25 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Matte Black & Satin Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Matte Black & Satin Gold
Material
Metal
Color
Matte Black & Satin Gold
Voltage
120V
Installation Location
Indoor

Description

Decorate your room in an instant by installing this statement-making chandelier. The Anem 7 Light Down Chandelier features a matte black and satin finish that's glamorous yet cozy. It exudes a retro and industrial vibe but in a more refined form. This lighting option displays a transitional style and is designed with a candelabra base making it perfect for creating a unique twist to your living room, study, or bedroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte black & satin gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.