
Anita 10 Light Chandelier With Black Finish
Mfr # 1094P47-10-101
Zoro # G912669484
product price: $1,388.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094P47-10-101
Zoro #
G912669484
UPC #
695320043358
Country of Origin
China
Dimensions
Width
47 in
Length
39 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Installation Location
Indoor
Description
The Anita 10 Light Chandelier has a charm of its own. Finished in black, this sculptural down chandelier features a tree branch frame measuring 47 inches long. Clear long crystal drops hang from it. This impactful light fixture will certainly bring drama and character to your entryway, living room, or large dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.