
Anita 12 Light Chandelier With Gold Leaf Finish
Mfr # 1094P43-12-620
Zoro # G312669459
product price: $1,708.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094P43-12-620
Zoro #
G312669459
UPC #
695320068245
Country of Origin
China
Dimensions
Length
47 in
Diameter
43 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
12
Housing Finish
Gold Leaf
Lamp Type
G9
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Gold Leaf
Material
Metal
Color
Gold Leaf
Voltage
120V
Installation Location
Indoor
Description
Your velvet modern chairs and this oversized Anita 12 Light Chandelier will create an ambiance that's indulgent and beautiful. This breathtaking down chandelier features clear teardrop crystals dramatically dripping from a golden tree branch sculpture. Add this transitional down chandelier to your dining room or living room for a luxurious look.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold leaf finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.