
Anita 6 Light Chandelier With Black Finish
Mfr # 1094P26-6-101
Zoro # G312669596
product price: $970.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1094P26-6-101
Zoro #
G312669596
UPC #
695320043334
Country of Origin
China
Dimensions
Length
29 in
Diameter
26 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
A space in your home looks empty? Accessorize it with this Anita 6 Light Chandelier. This transitional down chandelier features a sculptural tree branch metal pendant in black finish. Clear crystal drops hang from the branches and deliver an enchanting glow. This light fixture may look thin and delicate but it's solid and sturdy. Six G9 bulbs are needed for this chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.