
Arkansas 4 Light Chandelier With Chrome Finish
Mfr # 9957P16-4-601
Zoro # G212667586
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P16-4-601
Zoro #
G212667586
UPC #
695320043051
Country of Origin
China
Dimensions
Diameter
16 in
Length
30 in
Details
Fixture Type
Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Here is a medium-sized chandelier that will bring a chic update to a modern industrial space. The Arkansas 4 Light Chandelier in Chrome features traditional candelabra bulbs housed inside an open sleek orbit metal frame. The open shade provides generous illumination while the orbit pattern exudes a sense of movement thereby making your space look more inviting.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.