
Arkansas 6 Light Chandelier With Black Finish
Mfr # 9957P30-6-101
Zoro # G912667763
product price: $874.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9957P30-6-101
Zoro #
G912667763
UPC #
695320042054
Country of Origin
China
Dimensions
Length
55 in
Diameter
30 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Installation Location
Indoor
Description
Vintage meets high-luxe. The Arkansas 6 Light Chandelier in Black is a large pendant chandelier ready to provide your space with generous illumination and an interesting character. Its candelabra bulbs and dark metal frame will easily give any room in your home a sense of drama and sophistication without trying too hard.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.